Kenko Golf Scope

Sebelum PPN:
Rp269.900
Spesifikasi
Body Dimensions (WxHxD) (mm)47x89x21
Field of view at 1000m (m)25
Included Accessoriesstrap
Magnification4 times
Objective Lens Effective Diameter (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can see the remaining yards at a glance. The long-awaited secret weapon for golfers. Ideal for competition prizes.
The height of the pin to be measured is set to 2.1m, which is the standard of the official rule 2.3m-0.2m (diving into the ground).

Ulasan Produk

Tidak ada ulasan