SLIK Free Angle Smartphone Holder R

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number64-9507-04
Included AccessoriesBluetooth remote control
Length when Shortened (mm)74
Mountable mass (kg)0.3
Overall Height (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smartphone holder for attaching a smartphone to a tripod.
You can also turn it around. Supports both vertical and horizontal positions.
Tilt 36 ° is possible. Compatible smartphones have a width of 58 mm to 90 mm and a thickness of 12 mm or less.
With Bluetooth remote control.

Ulasan Produk

Tidak ada ulasan