NS Tool End Mill for Infinite Coating Deep Rib (Long Neck End Mill) (2 Flute)

Sebelum PPN:
Rp469.900 - Rp919.900
Spesifikasi
Blade Diameter (φmm)1
Blade Diameter Tolerance (mm)0-0.02
Blade Length l (mm)1.5
Diameter below Neck d2 (mm)0.95
Helix Angle (°)30
MaterialUltra fine cemented carbide
Neck Angle γ (°)12
Number of Tips2
Shank Diameter (mm)4
Shank Diameter Tolerance (mm)h6
Surface TreatmentInfinite coating (TiAlN series)
Workable HardnessCan process up to 55HRC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infinite coating is adopted for NS (NS TOOL) original end mill for deep ribs.
A neck escape type suitable for narrow and deep processing.

Ulasan Produk

Tidak ada ulasan