Makita Dustproof Circular Saw

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number251
Current (A)11
Included AccessoriesTipped saw (A-30499), parallel ruler, box wrench 9 (782209-3)
Inner Diameter of Saw Blade (Φmm)20(25)
Maximum Cutting Depth at 45° (mm)30
Maximum Cutting Depth at 90° (mm)61
Outer Diameter of Saw Blade (Φmm)185
Overall Length (mm)334
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotation Speed (rpm)4300
Specifications / ApplicationsDust collector can be connected

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
45° tiltable

Ulasan Produk

Tidak ada ulasan