JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Dual + Air Solenoid Directional Valve

Sebelum PPN:
Rp17.999.900
Spesifikasi
Effective Section Area (mm²)22(P to A), 160(A to E)
Opening DiameterRc1/2(P - A), Rc3/4(E)
Operating Pressure (MPa) 0.2-0.7
Operating Temperature (°C)5-40
Pilot SystemInternal
Response Speed (s)0.010 or less
Type of CurrentAC AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series is available for air clutch and brake control for small, medium, large and high speed machine presses.
A valve structure with high exhaust performance and fast responsiveness provides a stop angle with little variation.
Complies with Article 29 of the Power Press Machine Structure Standard.
Separator for press machines Air clutches / brakes / 3D transfer This valve is used for controlling air soft clutches / brakes of press machines and has been widely used.
Maintenance is easy with the standard equipment of manual operation buttons for periodic inspections.

Ulasan Produk

Tidak ada ulasan