Sanko Plastic Dish Stand Drainer Basket Style Vertical Type

Sebelum PPN:
Rp379.900
Spesifikasi
ColorPearl Blue
Dimensions (Width x Depth x Height) (mm)(basket size) about 340x240x130
External Dimensions (DxWxH) (mm)About 450x326x182
Height (mm)182
Length (mm)326
MaterialPolypropylene
Width (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The structure allows the water in the water receiver to flow directly into the sink, eliminating the need to throw away the water each time the dish is washed.
With a chopstick stand, chopsticks and spoons are less likely to get lost.

Ulasan Produk

Tidak ada ulasan