Transcend Stick Type Portable SSD Compatible with Type A & C (Solid State Drive Eksternal)

Sebelum PPN:
Rp15.999.900 - Rp30.999.900
Spesifikasi
Dimensions (mm)71.3x20x7.8
Flash3D+NAND flash
InterfaceUSB 10Gbps
Operating Ambient Temperature (°C)0 (32°F) - 60 (140°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Read Speed (Mb/s)max 1050
USB typeUSB Type-A/USB Type-C
Various certificationsCE/UKCA/FCC/BSMI/KC/EAC/RCM
Voltage Rating (V)5±5%
Write Speed (MB/s)up to 950

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ESD310C is a stick-style SSD with 10Gbps high-speed data transfer and up to 2TB storage capacity.
Equipped with two connectors, USB Type-A and Type-C, it can be used with many devices.

Ulasan Produk

Tidak ada ulasan