Miyako Check Valve

Sebelum PPN:
Rp419.900
Spesifikasi
Dimension L (mm)32
MaterialBody / Brass chrome plating, Packing / EPDM
Maximum Operating Temperature (°C)80
Size20Rx20G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A check valve to prevent backflow of water supply.
The water flow direction can be changed by changing the direction of the built-in valve.
Water flow direction at the time of shipment Male → Female.
- Please note the direction of the fluid.

Ulasan Produk

Tidak ada ulasan