OHTSUKA BRUSH MFG. Black Earl Muscle Black Hair Premium

Sebelum PPN:
Rp619.900
Spesifikasi
Board Width (mm)38
Bristle ColorBlack
Bristle Length (mm)34
Bristle Thickness (mm)15
Brush Width (mm)About 35
Dimensions (mm)About 35
Main applicationFor useless/corner cutting
Material (Bristle)Horseshoe
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeBrush
Size (Nominal No.)15
TypeBrush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses the finest horseshoe hair.
A convincing gem that firmly realizes a feeling of painting and cohesiveness.
Demonstrates outstanding power including uselessness.

Ulasan Produk

Tidak ada ulasan