Nikon Binoculars Sportstar Zoom +8-24X25

Sebelum PPN:
Rp4.299.900
Spesifikasi
Brightness9.6 (8 times)
Eye Relief (mm)13.0 (8 times)
Height (mm)123
Interpupillary Distance Adjustment Range (mm)56-72
Magnification (times)8-24
Minimum Focusing Distance (m)4.0
Objective Lens Effective Diameter (mm)25
Pupil diameter (Φmm)3.1 (8 times)
Real Field of View (°)4.6 (8x)
Thickness (mm)51
Visibility (°)(Apparent) 35.6, 80m (at 1000m) (8 times)
Width (mm)109

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact zoom binoculars Sportstar Zoom that is very useful for watching sports. With simple operations that are easy to use even for the first time and selectable zoom magnification, you can clearly capture the facial expressions of dynamic athletes. Hot play on the field, excitement and excitement approaching the moment of joy. The fun of watching sports with one unit will greatly expand.

Ulasan Produk

Tidak ada ulasan