CHIYODA TSUSHO Hose Blade Roll Orange for Air Piping (Selang Angin)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Breaking Pressure (MPa)6
ColorRed
FeatureHeat resistance/cold resistance/oil resistance/abrasion resistance/pressure resistance/high strength/flexibility
Inner Diameter (Φmm)8
Length (m)10
MaterialPolyurethane
Maximum Operating Pressure (MPa)(Compressed air) 1.5/(vacuum) -0.1
Minimum Bending Radius (mm)60
Operating Temperature Range (°C)-5-60
Outer Diameter (φmm)12
Suitable fluidCompressed air/vacuum
TRUSCO Number808-2491

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent flexibility.
Has excellent oil resistance.
Easy to attach to hose fittings.
Lightweight
Various air piping

Ulasan Produk

Tidak ada ulasan