JEFCOM (DENSAN) All-Purpose Sharpener Taro

Sebelum PPN:
Rp539.900
Spesifikasi
Abrasive Grit SizeCarbon
FinishCeramic
Height (mm)48
MaterialBody: ABS / Bottom leg: TPE / Sharpener
Overall Length (mm)131 (when stored) / 169 (maximum when used)
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you pull it while pressing the button that can be placed on the floor and firmly fixed and polished, the main body will stretch and the sharpener part will come out.
Firmly fix the product to a desk etc., hold the knife firmly and lightly press it against the guide groove of the product,
With the product and the blade at right angles, pull it toward you several times to polish it.

Ulasan Produk

Tidak ada ulasan