H&H Air Spray Gun Gravity Type

Sebelum PPN:
Rp1.799.900
Spesifikasi
Air Consumption (L/minute)90
Air Nozzle PortG1/4
Air Working Pressure (MPa)0.3-0.34
Compressor (kW)0.75 or more
Cup Capacity (ml)400
Maximum Operating Pressure (MPa)0.69
Nozzle Diameter (Φmm)1.3
Operating Temperature (°C)-10-60
Paint Feeding SystemGravity type
Required Compressor Power (kW)0.75
Set ContentsSpray gun body, exclusive gun cup, instruction manual, brush, plug, air flow controller (concave G1/4 convex R1/4)
Spray Pattern Height (mm)150
Spraying Volume (ml/minute)165
Suitable fluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable spray pattern, easy to use and versatile. Perfect for work that requires many color changes, such as lacquer finish coating.

Ulasan Produk

Tidak ada ulasan