ONDA MFG AE4 Type Ball Valve

Sebelum PPN:
Rp299.900
Spesifikasi
Dimension H (mm)45
Dimension L (mm)64
Material (Main Unit)Brass
Maximum Allowable Pressure (MPa)1
Minimum Inner Diameter (Φmm)10
Nominal DiameterRc1/2xR1/2
Operating Temperature Range (°C)-15-100
RemarkWith plating
Suitable fluidCold/hot water, antifreeze, oil, air
Valve TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for water heater piping such as Eco Cute.
One-touch removable handle.
AE4-13M-S and AE4-20M-S are registered products certified by the Japan Water Works Association.

Ulasan Produk

Tidak ada ulasan