JTEKT Electronics (former Koyo Electronics Industries) Addition/Subtraction Type One-Stage Preset Counter KCV Series

Sebelum PPN:
Rp3.899.900 - Rp4.799.900
Spesifikasi
Character Height (mm)7
Input Voltage (V)L/0-3, H/7-30
Number of Digits4 digits
Operating Ambient Temperature (°C)-10-+50
Output24V100mA/withstand voltage 35V/remaining voltage 1.5V or less
Output ContactNon-contact output/NPN open collector output Contact output/1 transfer (1c) contact
Pattern Setting1-stage setting/with forecast output
Power Failure MemoryEEPROM rewrite count 100000 times or more Storage time/10 years
Protection ClassIP65 (front panel only)
Response Time (ms)Counting prohibition input/(on delay/off delay) 0.1 External reset input/(on delay/off delay) 5 or less
Service Life(Contact output) 100000 operations min./220 VAC 2 A, 200000 operations min./220 VAC 0.5 A, 200000 operations min./30 VDC 0.5 A
Setting Range0-9999
Storage Temperature (°C)-20 to +70 (but do not freeze)
TypePreset
Type of SignFor embedded installation only (terminal block connection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN48x48 compact body with easy-to-read large 2-color LED display and preset counter with extensive functions. By setting the forecast output value, you can set two levels of output: forecast output and preset output.

Ulasan Produk

Tidak ada ulasan