EXACOMPTA A4 Letter Case 5 Tiers Big Box Plus Multicolor

Sebelum PPN:
Rp2.799.900
Spesifikasi
Combination of DrawersShallow
Drawer Inner Dimensions (WxDxH) (mm)247x324x33
Height (mm)271
Length (mm)347
Number of Tiers5
SizeA4
TypeVertical
Width (mm)278

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[A4 vertical 5-stage letter case] A general and easy-to-use vertical 5-stage type. Since the drawer is an open type, you can store documents while it is closed. [Smooth drawer] Manufactured at our own factory in Austria. Since the mold is frequently maintained, the case can be opened and closed very smoothly without burrs. With a stopper, the drawer does not pop out. [Load capacity 50kg!] The main body is made by seamless integral molding, not by combining parts. With a load capacity of 50 kg, it is safe to put things on the case.

Ulasan Produk

Tidak ada ulasan