StarTech.com 4-Port Gigabit Ethernet Pci Express Network LAN Card Intel I350 Chipset Nic

Sebelum PPN:
Rp9.299.900
Spesifikasi
ColorBlack
Data Packet Rate (bps)(Maximum) 2000 (full duplex)
Height (cm)12
Humidity (% RH)20-80
Number of Ports4
Operating Temperature (°C)5-50
Power Consumption (W)4.4
Storage Temperature (°C)-20-60
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add four 10/100/1000 Mbps RJ-45 Ethernet ports to your client, server or desktop via a single PCIe slot Intel I350-AM4 chipset with Intel Virtualization Technology for network connectivity
PXE network boot
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Auto MDIX support Auto negotiation support
Supports Wake-on-LAN Supports up to 9K jumbo frames
Supports IEEE802.3az Energy Efficient Ethernet (EEE)
Supports IEEE 802.1Q VLAN tagging
Easy access to multiple networks. Ideal for government, educational, medical, corporate and other high-end server applications Add network ports that provide redundancy and virtualization to workstations and servers
Ideal for desktop PC clients, servers and workstations with PCI Express slot constraints Efficiently replace Ethernet network cards for legacy devices

Ulasan Produk

Tidak ada ulasan