Orico 2.5inch HDD/SSD Case Clear Type

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (mm)500
ColorClear
Dimensions (WxDxH) (mm)125x79x13
Included AccessoriesUSB-C (male)-USB-A (male)
InputSATA3.0
OutputUSB3.1 Type-C
Supported OSWindows, Mac, Linux
Transmission Speed (Gbps)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a transparent body that allows you to see the contents, you can check the internal structure and HDD at a glance.
USB3.1 GEN 1 Type-C TO SATA3.0 communication protocol is adopted, and transmission speed up to 5Gbps is realized.
For external use of internal HDD / SSD

Ulasan Produk

Tidak ada ulasan