Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Content Set:
3pcs 72T reversible ratchets
1/4inch + 3/8inch + 1/2inch
17pcs 1/2inch Cr-V sockets: 10,11,12,13,14,
15,16,17,18,19,20,21,22,24,27,30,32mm
5pcs 1/2inch Cr-V deep sockets: 16,17,18,19,22mm
2pcs 1/2inch Cr-V star sockets: E20, E24
2pcs 1/2inch Cr-V extension bars: 125, 250mm
1pc 1/2inch Cr-V 3-way adapter
1pc 3/8inch Cr-V bit adapter: 5/16inchx28mm
13pcs 1/4inch Cr-V sockets: 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm
7pcs 1/4inch Cr-V deep sockets: 4,5,6,7,8,9,10mm
5pcs 1/4inch Cr-V star sockets: E4,E5,E6,E7,E8
2pcs 1/4inch Cr-V extension bars: 50,100mm
1pc 1/4inch Cr-V universal joint
1pc 1/4inch sliding bar: 115mm
1pc 1/4inch Cr-V bit adapter: 1/4inchx25mm
1pc 1/4inch socket handle: 150mm
30pcs 1/4inchx38mm socket bits (S2 material of bits):
Slot:4, 5.5, 6.5, 7mm
Phillips: PH0, PH1, PH2
Pozi: PZ0, PZ1, PZ2
Hex: H3, H4, H5, H6
Torx: T8, T9, T10, T15, T20, T25, T27, T30
Torx with hole: TB8, TB9, TB10, TB15, TB20, TB25, TB27, TB30
24pcs 5/16inch (8x30mm) S2 bits:
Slot: 8, 10,12mm
Phillips: PH3, PH4
Pozi: PZ3, PZ4
Hex: H7, H8, H10, H12, H14
Torx: T40, T45, T50, T55, T60, T70
Torx with hole: TB40, TB45, TB50, TB55, TB60, TB70
22pcs 1/4inchx 6.35x25mm S2 bits:
U type: U4, U6, U8
Y type: Y1, Y2, Y3
X type: X6, X8, X10
M type: M5, M6, M8
Square: S0, S1, S2
Hex: H3, H4, H5, H6
Slot: 4, 5.5, 6.5
7pcs Cr-V hex keys: 1.27, 1.5, 2, 2.5, 3, 4, 5mm
3pcs 72T reversible ratchets
1/4inch + 3/8inch + 1/2inch
17pcs 1/2inch Cr-V sockets: 10,11,12,13,14,
15,16,17,18,19,20,21,22,24,27,30,32mm
5pcs 1/2inch Cr-V deep sockets: 16,17,18,19,22mm
2pcs 1/2inch Cr-V star sockets: E20, E24
2pcs 1/2inch Cr-V extension bars: 125, 250mm
1pc 1/2inch Cr-V 3-way adapter
1pc 3/8inch Cr-V bit adapter: 5/16inchx28mm
13pcs 1/4inch Cr-V sockets: 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm
7pcs 1/4inch Cr-V deep sockets: 4,5,6,7,8,9,10mm
5pcs 1/4inch Cr-V star sockets: E4,E5,E6,E7,E8
2pcs 1/4inch Cr-V extension bars: 50,100mm
1pc 1/4inch Cr-V universal joint
1pc 1/4inch sliding bar: 115mm
1pc 1/4inch Cr-V bit adapter: 1/4inchx25mm
1pc 1/4inch socket handle: 150mm
30pcs 1/4inchx38mm socket bits (S2 material of bits):
Slot:4, 5.5, 6.5, 7mm
Phillips: PH0, PH1, PH2
Pozi: PZ0, PZ1, PZ2
Hex: H3, H4, H5, H6
Torx: T8, T9, T10, T15, T20, T25, T27, T30
Torx with hole: TB8, TB9, TB10, TB15, TB20, TB25, TB27, TB30
24pcs 5/16inch (8x30mm) S2 bits:
Slot: 8, 10,12mm
Phillips: PH3, PH4
Pozi: PZ3, PZ4
Hex: H7, H8, H10, H12, H14
Torx: T40, T45, T50, T55, T60, T70
Torx with hole: TB40, TB45, TB50, TB55, TB60, TB70
22pcs 1/4inchx 6.35x25mm S2 bits:
U type: U4, U6, U8
Y type: Y1, Y2, Y3
X type: X6, X8, X10
M type: M5, M6, M8
Square: S0, S1, S2
Hex: H3, H4, H5, H6
Slot: 4, 5.5, 6.5
7pcs Cr-V hex keys: 1.27, 1.5, 2, 2.5, 3, 4, 5mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
