KREZT Wireless Microphone

Sebelum PPN:
Rp3.999.900 - Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RECEIVER
Battery Voltage: Battery (2×1.5v)
Power consumption: 160mA
S / N Ratio: More than 90dB
Image & Spurious Rejection: Over 80dB
Border upon channel rejection: Over 80dB
Receiver sensitivity: Less than 5dBuV (SINAD = 30dB)
De-emphasis: 25Us

TRANSMITTER
Power transmitter 10mW
DQPSK modulation type
Max deviation ± 75 KHz
Spurious emission Over 40Db (with carrier)
Battery Voltage Battery (2×1.5V)
Battery usage: 3 hours (compared to GP 1604S 3V battery)

Ulasan Produk

Tidak ada ulasan