Scotch Super Hold Tape (Solasi / Selotip)

Sebelum PPN:
Rp28.900
Spesifikasi
Backing MaterialMatte Acetate
Core Size (mm)25.4
DispenserYes
Number of Adhesive SideSingle-sided
Overall Length (m)16.5
Overall Width (mm)19
Product TypeOffice Tape
Tape Length (inch)650
Tape Width (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From sealing envelopes to making quick fixes on the fly, rely on the powerful bond of Scotch Super Hold Tape. Designed with 50% more adhesive, this innovative tape offers a stronger bond than our standard transparent tape (Versus Scotch Cat. 157 Transparent Tape). The thicker backing delivers outstanding durability when a secure, lasting hold is essential. Virtually crystal clear, this tape holds strong without standing out–perfect for repairs, mounting, crafts and more. The convenient dispenser fits comfortably in your hand and lets you unroll and cut your desired amount with ease. Whether you're concealing confidential documents, sealing a small care package, trust what matters to you to the superior adhesion of Scotch Super Hold Tape.

- STICKS SECURELY - Our most secure tape with 50% more adhesive to stick securely to surfaces like plastic, metal and cardboard (compared to Scotch ¾ Single-Sided Tapes)
- STRONG BOND - Delivers a strong bond on contact for a secure, long-lasting hold you can rely on
- EASY-TO-APPLY - Designed for easy, no mess application on your tough surfaces or for your DIY project
- CLEAR TAPE - Transparent tape is virtually crystal clear so it holds strong without standing out

Ulasan Produk

Tidak ada ulasan

Halaman Terkait