Saramonic WiTalk Link Cable

Sebelum PPN:
Rp1.199.900
Spesifikasi
Communication Type2-Way
Connector (mm)3.5 (TRRS Male Special)
Length (cm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Saramonic WiTalk-Link is a 2-way cable that allows you to connect two WiTalk-Hub Base Stations. Use it to expand your WiTalk system to support up to 17-person intercom system, with 16 DRH dual or SRH single-ear wireless headsets (eight per Hub), plus one LBH headset (connected to the first Hub).

The flexible cable is rugged, durable, and features an electromagnetic shield, making it suitable for the rigors of professional use. The cable is terminated with 3.5mm TRRS male connectors at both ends. At 98.4', it is long enough to allow you to position two WiTalk-Hub Base Stations in optimal locations for best reception.
Feature
- Link Two WiTalk Hub Base Stations
- 2-Way Communication
- Rugged and Durable Construction
- Electromagnetic Shielding

Ulasan Produk

Tidak ada ulasan