Saramonic WiTalk LBH Single Ear Headset

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)1.45
Connector (mm)3.5 (TRRS)
Dimensions (mm)177.8x177.8x85
Microphone TypeCondenser microphone
Operating Temperature (°C)-10 to 50
Storage Temperature (°C)-20 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Saramonic WiTalk-LBH is a single-ear wired lightweight backband headset for WiTalk-HUB Base Station. Lightweight and comfortable, it features an over-the-ear design with a leatherette earpad and a microphone boom arm with a 270˚ swivel. It also features a 4.75ft (1.45m) cable with a TRRS connector, that gives you the ideal amount of length to work comfortably but not have the cable get in the way when using the WiTalk-Hub as a belt pack transceiver.

Lightweight and Comfortable Headset with Adjustable Boom Mic Arm and Lever Muting
The WiTalk-LBH’s adjustable headset is designed to be incredibly comfortable and extremely lightweight. It features a soft breathable leatherette earpad, enabling you to comfortably wear the headset for a long production. It also features a 270˚ microphone boom arm swivel, adjustable headband, and rotatable ear cups. Allowing you to configure the headset how its most comfortable, with the mic on your left or right side. When you need to mute your microphone it’s just as easy as flipping the gooseneck mic up, and you have the privacy you need.

Intelligent Design for Focused High-Quality Sound
High-quality sound is just as important as range and comfort with intercom systems, especially when working in a noisy environment like at a concert or on the side of a football field. The WiTalk-LBH and WiTalk-Hub are designed with sound quality as its highest priority, delivering high-resolution sound with a 65dB signal-to-noise ratio, and a frequency response tailored for the human voice. The microphone is designed to filter out extraneous audio, so you are not transmitting anything but your team’s communication. And the over-the-ear earpad, make it even easier to focus on your team.

Ideal Cable Length with TRRS Connector for Versatile Use, Even on Other Devices
The WiTalk-LBH features a 4.75’ (1.45m) cable with a standard TRRS connector, giving you the ideal amount of length to work comfortably when using the WiTalk-Hub as a belt pack transceiver or on a tabletop. Because it had a standard TRRS connector, it also allows you to use the headset with your computer, smartphone, tablet, and other devices for virtual meetings, phone calls, and much more.
Feature
- Wired Lightweight Backband Headset for the Saramonic WiTalk-HUB Base Station
- Lightweight and Comfortable Headset with Over-the-Ear Leatherette Earpad
- Gooseneck Microphone features Lever Muting, allowing users to mute mic flipping the gooseneck mic up
- 4.75’ (1.45m) Cable is ideal length for belt pack use with the WiTalk-HUB
- TRRS connector allow WiTalk-LBH headset to work with smartphones, computers, tablets, and much more

Ulasan Produk

Tidak ada ulasan