Saramonic Universal Handheld Holder for Wireless Microphone
#Grup produk P110945693
Spesifikasi
| Clip Receptacle Dimensions (mm) | 19x35 |
|---|---|
| Dimensions (mm) | 237x27x18 (Without Windscreen) |
| Item Include | 1 x SR-MH1 Handheld Transmitter Holder; 1 x Foam Windscreen |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Saramonic SR-MH1 is a universal handheld transmitter holder for mini clip-on 2.4GHz clip-on mic transmitters. It is an extremely affordable way for wireless 2.4GHz users to turn their clip-on transmitter into a versatile wireless handheld microphone. Ideal for handheld interviews, presentations, news reporting, speeches, podcasts, overhead booming, mounting a mic on a stand or podium, and anywhere you need a handheld mic. Simply slide-on your clip-on transmitter onto the SR-MH1 holder, and you have a powerful wireless handheld microphone.
Handheld Recording: Interviews, News Reporting, Vlogging, Presentations, and so Much More
The SR-MH1 transmitter holder instantly expands the flexibility of your wireless clip-on mic system. Perfect for on-the-street handheld interviews, capturing a toast at a wedding, or on-camera news reporting. The SR-MH1 lets you get a great recording, without the need to clip a mic to your subject. Pair it with a clothespin-style mic clip (not included) and you can put it on a mic stand or podium for podcasts, speeches, and presentations, or even put it at the end of a boom pole and use your clip-on transmitter overhead like a shotgun mic. Allowing you to put the mic right where you need it, anytime.
Universal Compatibility for Nearly All Major Wireless 2.4GHz Clip-On Transmitters
The SR-MH1 features a universal design with a specially molded holder with multiple grooves to lock in the clip of your transmitter and hold your transmitter snuggly and securely. Compatible with most popular wireless clip-on mic systems like the DJI: Mic, Mic CE, & Mic Compact, Rode: Wireless Go II & Wireless Pro, Hollyland: Lark Max, Lark 150 & Lark M1/C1, Deity: Pocket Wireless, and too many more to mention. As well as the Saramonic Blink 500 ProX, Blink 900, Blink 100, Blink 500 Pro, and Blink M2 transmitters.
Professional Look You Want, with the Comfort and Wind Protection You Need
Constructed of lightweight ABS and ergonomically designed, the SR-MH1 is built to last and built for comfort. Ideal for long shoots, it feels great in your hand and looks even better on camera. A foam windscreen is included that slides right over your transmitter, protecting your audio from pops, wind noise, and distortion. The SR-MH1 has the sleek, professional look you want, and you can add a universal mic flag (not included) for an even more high-level look, perfect for branding your content.
Handheld Recording: Interviews, News Reporting, Vlogging, Presentations, and so Much More
The SR-MH1 transmitter holder instantly expands the flexibility of your wireless clip-on mic system. Perfect for on-the-street handheld interviews, capturing a toast at a wedding, or on-camera news reporting. The SR-MH1 lets you get a great recording, without the need to clip a mic to your subject. Pair it with a clothespin-style mic clip (not included) and you can put it on a mic stand or podium for podcasts, speeches, and presentations, or even put it at the end of a boom pole and use your clip-on transmitter overhead like a shotgun mic. Allowing you to put the mic right where you need it, anytime.
Universal Compatibility for Nearly All Major Wireless 2.4GHz Clip-On Transmitters
The SR-MH1 features a universal design with a specially molded holder with multiple grooves to lock in the clip of your transmitter and hold your transmitter snuggly and securely. Compatible with most popular wireless clip-on mic systems like the DJI: Mic, Mic CE, & Mic Compact, Rode: Wireless Go II & Wireless Pro, Hollyland: Lark Max, Lark 150 & Lark M1/C1, Deity: Pocket Wireless, and too many more to mention. As well as the Saramonic Blink 500 ProX, Blink 900, Blink 100, Blink 500 Pro, and Blink M2 transmitters.
Professional Look You Want, with the Comfort and Wind Protection You Need
Constructed of lightweight ABS and ergonomically designed, the SR-MH1 is built to last and built for comfort. Ideal for long shoots, it feels great in your hand and looks even better on camera. A foam windscreen is included that slides right over your transmitter, protecting your audio from pops, wind noise, and distortion. The SR-MH1 has the sleek, professional look you want, and you can add a universal mic flag (not included) for an even more high-level look, perfect for branding your content.
Feature
- Turns your mini clip-on 2.4GHz clip-on mic transmitter into a versatile professional wireless handheld microphone, that feels great in your hand and looks fantastic on camera- Ideal for handheld interviews, presentations, news reporting, vlogging, speeches, podcasts, overhead booming, mounting a mic on a stand or podium, and anywhere you need a wireless handheld mic
- Universal Compatibility, Ideal for DJI Mic, Rode Wireless GO & Pro Series, Hollyland Lark Series, Saramonic Blink 500 ProX & Pro, Blink 100, Blink 900, Blink M2, and numerous other wireless transmitters
- Rugged ABS construction is lightweight and ergonomically designed with a specially molded holder with multiple grooves to lock in the clip of your transmitter to hold it securely
- Includes a Foam Windscreen that covers your transmitter for wind protection and gives an even more professional look. Long handle shaft allows use of universal microphone flags for branding
Use
Saramonic Blink 500 ProX, Blink 900, Blink 100, Blink M2, and Blink 500 ProRode: Wireless Pro, Wireless Go II, Wireless Me, and Wireless Go
DJI Mic, DJI Mic CE, and DJI Mic Compact
Hollyland: Lark Max, Lark 150, Lark M1, Lark C1
Comica: Vimo and BoomX
Godox: MoveLink and Virso
Boya BY-XM6 and BY-M1
Diety Pocket Wireless
SmallRig Forevala
Movo WMX-2
Xvive U6
Mackie Element
Senal AWS-24G
SynCo WAir
And Many More
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
