Saramonic Receiver
#Grup produk P110945639
Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Digital Signal Resolution (bit/kHz) | 16/48 |
|---|---|
| Distortion | ≤0.1% |
| Operating Temperature (°C) | 0 to 50 |
| Output Mode Type | Mono / Stereo |
| Reception Type | 2.4GHz Digital Frequency |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Saramonic Blink 500 Pro RXUC is a remarkably compact and lightweight device-mountable dual-channel receiver with USB-C output for up to two Blink 500 Pro TX transmitters. The Blink 500 Pro RXUC is designed to be a spare or replacement for lost or damaged receiver for your Blink 500 Pro B5 or B6 wireless system, or as to add a USB-C Receiver to Blink 500 Pro B3 or B4 wireless systems. The receiver easily mounts into the USB-C port of Android Smartphones or Tablets, Computers, or Apple iPad Pros and iPad Airs with USB-C. It is so compact and incredibly lightweight; it hardly adds any additional weight or bulk to your USB-C device.
For Android Mobile Devices, Computers, and iPad Pro or iPad Air with USB-C
The Blink 500 Pro RXUC dual-channel receiver plugs right in and mounts to the device’s USB-C port. Allowing the system to work perfectly with your Android smartphone or tablet, computer and even iPad Pros or iPad Airs with USB-C. A 3.5mm headphone output lets you monitor the sound in real-time, even if your app does not allow real-time monitoring. Absolutely vital to ensure you’re getting the best sound when recording and finally allowing you to hear the other participants in virtual meetings, video calls and virtual classroom applications in real-time. The RXUC also features a much-desired selectable Mono / Stereo output setting, giving you the ability record each mic to separate channels of USB-C device’s video or audio recording apps.
For Android Mobile Devices, Computers, and iPad Pro or iPad Air with USB-C
The Blink 500 Pro RXUC dual-channel receiver plugs right in and mounts to the device’s USB-C port. Allowing the system to work perfectly with your Android smartphone or tablet, computer and even iPad Pros or iPad Airs with USB-C. A 3.5mm headphone output lets you monitor the sound in real-time, even if your app does not allow real-time monitoring. Absolutely vital to ensure you’re getting the best sound when recording and finally allowing you to hear the other participants in virtual meetings, video calls and virtual classroom applications in real-time. The RXUC also features a much-desired selectable Mono / Stereo output setting, giving you the ability record each mic to separate channels of USB-C device’s video or audio recording apps.
Feature
- Device-mountable 2.4GHz USB-C dual-channel receiver for one or two Blink 500 Pro TX transmitters- Spare or replacement for lost or damaged receiver for your Blink 500 Pro B5 or B6 wireless system
- Ideal accessory to add USB-C Receiver functionality to Blink 500 Pro B3 or B4 systems
- Features Mono/Stereo output setting and 3.5mm Headphone Output for Real-Time Monitoring
- Powered by USB-C device with up to 328-feet (100m) line-of-sight range
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
