Saramonic Microphone Transmitter
#Grup produk P110945611
Spesifikasi
| Antenna | 1/4 λ wire antenna |
|---|---|
| Batteries | 2 LR6/AA size batteries |
| Channel | 96 selectable channels in 2 groups (A and B) |
| Dimensions (mm) | 105.5x43x34.7 |
| Distortion | 0.5% or less |
| Frequency Response (Hz-kHz) | 40 to 18 (+/- 3dB) |
| Input | Locking XLR Connector |
| Item Includes | 1 x TX-XLR9 plug-on transmitter; 1 x SR-UMBC1 battery compartment; 1 x Printed user manual |
| Oscillator Type | PLL synthesizer |
| Phantom Power | Selectable +48V Phantom Power (On/Off) |
| Reference Audio Input Level (dBV) | -60 (MIC input, 0 dB attenuation) |
| Reference Deviation (kHz) | +/- 5 (-60 dBV, 1 kHz input) |
| Signal to Noise Ratio (dB) | 70 or more |
| Spur Suppression (dB) | -60 |
| Voice Delay (ms) | 12 |
| Wireless Frequency Range (MHz) | 514 - 596 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Saramonic TX-XLR9 is a wireless UHF plug-on transmitter designed for the UwMic9 RX9 and RX-XLR9 receivers that makes any kind of XLR microphone wireless. It provides stellar, broadcast-quality sound and can easily be attached to a handheld interview microphone, like the Saramonic SR-HM7, or any other kind of XLR microphone and use it wirelessly. The TX-XLR9 can also provide +48V phantom power, allowing you to use any kind of condenser microphone wirelessly, such as the Saramonic SoundBird V1 or T3 shotgun microphone. It’s ideal for capturing interviews, film dialog, field recording, broadcast TV, news gathering, vlogging, YouTube videos and more. It features sturdy metal construction and delivers excellent sound quality at an affordable price.
New features and functions, same remarkable price
The new generation of the UwMic9 features upgraded sound quality, an updated operating system, a sleek look and an unbeatable price.
High-quality construction, features and functionality
The TX-XLR9 is built tough with sturdy metal construction, it features a locking XLR connector to hold the attached microphone firmly in place, and it syncs with the RX9 or RX-XLR9 receiver wirelessly through easy-to-use infrared sensors. The easy-to-read backlit LCD display lets you make quick adjustments to the intuitive menus in the brightest or darkest environments. The TX-XLR9 can be muted with the press of a button, and a flashing red LED reminds you that it’s muted. The buttons can be “locked” when in use to prevent accidental muting or powering off. . It also features a High/Medium/Low RX transmission power output setting, allowing users to conserve batteries in controlled recording environments.
New features and functions, same remarkable price
The new generation of the UwMic9 features upgraded sound quality, an updated operating system, a sleek look and an unbeatable price.
High-quality construction, features and functionality
The TX-XLR9 is built tough with sturdy metal construction, it features a locking XLR connector to hold the attached microphone firmly in place, and it syncs with the RX9 or RX-XLR9 receiver wirelessly through easy-to-use infrared sensors. The easy-to-read backlit LCD display lets you make quick adjustments to the intuitive menus in the brightest or darkest environments. The TX-XLR9 can be muted with the press of a button, and a flashing red LED reminds you that it’s muted. The buttons can be “locked” when in use to prevent accidental muting or powering off. . It also features a High/Medium/Low RX transmission power output setting, allowing users to conserve batteries in controlled recording environments.
Feature
- Broadcast-quality UHF wireless plug-on transmitter for the dual-channel RX9 receiver (sold separately)- Makes any microphone wireless and provides +48v of phantom power to condenser microphones
- Works right out of the box with easy plug-and-play operation
- Durable metal construction with Easy-to-read backlit LCD display, easy-to-use menus and controls and locking XLR connector that keeps the connected microphone firmly attached
- Offers up to 330-foot (100m) operating distance with infrared that makes it easy to sync channels with receiver
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
