Saramonic Headset Microphone

Sebelum PPN:
Rp2.299.900
Spesifikasi
Cable Length (cm)120
Connector (mm)3.5 (Gold-Plated Locking)
Current Consumption (mA)Max. 0.5
Frequency Response (Hz-kHz)20 to 16
Impedance (ohm)Max. 2.2K 1KHz (RL=2.2KΩ)
In the Box1 x DK6A Headset Microphone
Maximum Sound Pressure Level (dB)105
Operating Voltage Range (V) 1.5-10
Polar PatternOmnidirectional
Sensitivity (dB)-40 ± 2 (1kHz 0dB = 1V/Pa)
Sensitivity Reduction (V/Db)2.0-1.5/Sensitivity Variation Less Than 3
Signal to Noise Ratio (dB)More than 58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Saramonic DK6 series are professional omnidirectional headset microphones with different connectors designed for wireless transmitters from various audio brands.Perfect to capture audio for broadcast, worship, theater, speeches, events or any other application which requires minimum microphone visibility and maximum comfort.

The Saramonic DK6A is an ultra-thin and lightweight professional headset microphone for wireless transmitters that captures rich and detailed sound quality with a comfortable and secure fit. Whether you need a low-profile microphone for the stage, presentations, on-camera talent or active roles, the DK6A has such a low profile that it's almost invisible when worn. It's sweat, make-up and dust-proof, making it well prepared for a variety of applications, and its omnidirectional pickup pattern provides natural sounding audio, even when the subject is moving.

Clear sound, almost invisible
The DK6A mounts to both ears to maximize comfort and provide a confident fit, even if the person wearing it is highly active. It's as light as possible, weighing only 0.7 oz (20g), so it doesn't inhibit movement. The microphone boom arm length can be easily adjusted to fit different sized people, and the cable is the ideal length to plug into belt pack wireless transmitters or into portable audio recorders hidden in a pocket.

For Wireless and More
The gold-plated locking 3.5mm connector is compatible with numerous wireless systems from Saramonic, Sennheiser, Rode, Azden, Nady, Senal, Boya and even more, plus audio recorders with 3.5mm microphone inputs with plug in power from manufacturers like Zoom, Tascam, Sony, Marantz, Roland and more. And because it is standard 3.5mm TRS wiring, it can even be plugged directly into DSLR, Mirrorless and Video Cameras with 3.5mm microphone input that provides plug-in-power. When you don't need to go wireless, the Saramonic C-XLR+ audio adapter (sold separately) lets you easily plug the DK6A lavalier into equipment with XLR inputs.
Feature
- Nearly invisible, low-profile and ultra-lightweight headset microphone for industry-standard 3.5mm wireless transmitters and recorders that delivers premium, detailed sound quality with a comfortable and secure fit
- Omnidirectional pickup pattern is ideal for speech and vocal performance, easy-to-adjust boom arm length easily fits people of all sizes
- Comfortably mounts to both ears for a confident and secure fit, sweat, make-up and dust-proof for a variety of applications from broadcasting to theatrical performance and more
- Locking 3.5mm connector compatible with Saramonic, Rode, Sennheiser, Azden, Nady, Senal, Boya and more wireless systems as well as audio recorders or mixers with plug-in power, like Tascam, Zoom and more
- Includes a lightweight yet protective case for storage and travel with a mesh pocket and a handle, two fitted foam windscreens are also included to prevent unwanted wind noise
Use
Saramonic: UwMic Series TX9/TX15/TX10, Blink 500 TX, VmicLink TX, SR-Q2, SR-Q2M
Sennheiser: Evolution Series G1/G2/G3/G4, XSW-D, SK AVX, SKD1, SK1093, SK20
Rode: Wireless Go, RODELink TX-Belt, TX-XLR,
Tascam: DR-05, DR-05 mkII, DR-05X, DR-07, DR-07 mkII, DR-07X, DR-10L, DR-10C
Zoom: F1-LP, F1-SP, H1, H1n, H2, H2n, H4, H4n, H4n Pro, H5, H6, XYH-6
Azden: 35E, 15E
Nady: UB10, UB16, WLT14, and WLT15
Senal: AWS-2000
Boya: TX8, TX8 Pro, WFM12
Roland: R-05, R-07
Sony: PMC-A10, PMC-D10, PMC-D50, PMC-D100, PMC-D1
Marantz: PMD620
and many more

Ulasan Produk

Tidak ada ulasan

Halaman Terkait