Saramonic Directional Condenser Microphone

Sebelum PPN:
Rp1.099.900
Spesifikasi
Current Consumption (V)48 (phantom)
Dimensions (mm)21x21x536 (cable included)
FilterControlled by low-cut filter switch
Frequency Response (Hz)40-18000 (±3dB)
In the Box1 x SR-NV5X Shotgun Microphone; 1 x foam windscreen; 1 x furry windscreen; 1 x rubber spacer; 1 x printed manual
Item Include1 x SR-NV5X Shotgun Microphone; 1 x foam windscreen; 1 x furry windscreen; 1 x rubber spacer; 1 x printed manual
Output Impedance (ohm)2000 or more
Plug3-pin XLR plug
Polar PatternCardioid
PowerAAA Battery (not included)
Sensitivity (dB)-35 ±1 (/0dB=1V/Pa, 1kHz)
Signal to Noise Ratio (dB)80 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Broadcast sound quality
- Low noise circuitry
- Rugged metal construction

Ulasan Produk

Tidak ada ulasan