DEWALT Pro Backpack Bag on Wheels (Tas Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900
Spesifikasi
Load Capacity (kg)25
Dimensions (mm)347x238x535
Material1680 Denier Fabric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep tools, valuables, and other necessities close at hand with the DEWALT® Pro Backpack on Wheels.
Designed with durable 1680 denier fabric, this soft storage solution features 46 individual pockets, an IP54 water-resistant compartment, and a separate laptop compartment to help keep you organized on tough jobsites.
Feature
SAFEGUARD VALUABLES – Secure valuable personal assets in the zippered-front compartment
HI-VIS DESIGN – Get clear visibility of tools with yellow hi-vis internal fabric.
FULL ACCESS TO TOOLS – Reach items fast with a comfort-grip swivel handle
HANDS-FREE MANEUVERABILITY – Keep hands free for work with the backstrap that can be hung on a telescopic handle.
QUICK-CLOSE ZIPPER – Store and retrieve tools quickly, even while wearing gloves, with the ergonomic U-shaped zipper pull.
COMFORT CARRY – Transport tools long distances with a padded shoulder strap.
ADDITIONAL STORAGE - Attach spare tools or hang keys on the intergraded rugged, metal carabiner.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait