Mettler Toledo pH Electrode Seven Meter InLab Routine (Pengukur pH)

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number1-5101-01
CableOld: 52300009, New: 30281896
Connector(Head) Multi-pin
Electrode(Inside) ARGENTHAL with silver ion trap
Electrode Storage (Recommended) (mol/L KCl)3
Liquid Contact PointCeramic
Measuring Range (pH)0 to 14
Position of Liquid Junction (Distance From Tip) (mm)17
Reference Electrolyte (mol/L KCl)3
SeriesSeven series
Shaft Length (mm)120
Temperature Range (°C)0 to 100
Temperature Sensor (kΩ)NTC30
Type(Glass Membrane) HA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses alkali-resistant glass For aqueous solution samples
Feature
Use alkalic glass
For aqueous solution sample
Use
For PH measurement of aqueous solution

Ulasan Produk

Tidak ada ulasan