Mettler Toledo Precision Balance 1620g (Timbangan Presisi)

Sebelum PPN:
Rp77.999.900
Spesifikasi
AS ONE Part Number63-6334-34-56
Body Dimensions (WxDxH) (mm)194x347x99
Calibration CertificateGeneral proofreading
Capacity (g)1620
Display FormatDigital
KindsTop-loading balance
Minimum Display (g)0.01
Weighing Plate (mm)170x200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* We do not deliver to private houses (detached houses and apartment houses).
Feature
High -precision measurement and easy maintenance. It is equipped with a mono -block weighing cell that combines high impact resistance. Automatically adjusts (calibration) of the heavenly spring using the built -in copper depending on the time and temperature. Equipped with 11 types of measurement functions such as quantity,%measurement, and weight. Equipped with a mono -block weighing cell, it combines excellent measurement performance and high impact resistance. It is compatible with wired LAN, so you can easily manage the weighing results with electronic data. Includes user management function (4 group/20 users). Large 7 -inch TFT color touch panel Various applications, such as mass difference measurement and density measurement User management function PDF supports various file formats such as CSV Wired LAN, USB (Host, device), RS232 interface Full metal housing with excellent chemical resistance

Ulasan Produk

Tidak ada ulasan