Mettler Toledo Precision Balance (Timbangan Presisi)

Sebelum PPN:
Rp459.999.900
Spesifikasi
Capacity (g)1210
Communication4 x USB, 1 x LAN
Dimensions (mm)368 × 214 × 411
Display (inch)7 Full-color touchscreen display
Legal for TradeNo
Linearity (g)0.002

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with built -in copper. Adjust (calibration) with one touch with one touch
Adopted a body that is resistant to water drops, dust, impact, etc.
Easy to clean with a design with low unevenness and low grooves
Easy operation with a LCD display with backlight

Ulasan Produk

Tidak ada ulasan