Mettler Toledo pH Meter S2 Meter

Sebelum PPN:
Rp23.999.900
Spesifikasi
Accuracy (ORP) (mV)±1
Accuracy (pH)±0.01
Accuracy (°C)±0.5
Calibration MethodLinear Calibration, Segment Calibration
Calibration Points5
DisplaySegment LCD
Display Range (ORP) (mV)-1999 to 1999
Display Range (pH)-2 to 20
Included AccessoriesInstruction manual CD, quick guide, dry battery, standard conformity test certificate, electrode clip
Measuring Range (pH)0 to 14
Number of Standard Solution Groups4
ORPmV, rel.mV
Operating Time (hour)250 to 400
Outer Dimensions (mm)222x70x35
Power Supply4x 1.5V AA or 1.3V NiMH acc.
Resolution (pH)0.01/0.1
Resolution ORP (mV)1
Temperature Display Range (°C)-5 to 105
Temperature Resolution (°C)0.1
TypeBody kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seven2Go's new Menu structure is simple and easy to understand so that you can use it immediately after unpacking. Navigation such as various settings can be performed quickly with T-Pad. You can operate it comfortably with a sophisticated button layout. Compatible with ISM-equipped InLab sensors. You can manage sensor information such as sensor ID, serial number, and calibration. Dustproof and waterproof design with protection class IP67. It is also designed to withstand impacts, and demonstrates reliable performance even when used outdoors or in factories.
Feature
The new MENU structure of SEVEN2GO is simple and easy to understand so that it can be used immediately after unpacking.
Navigation such as various settings can be made quickly by T-PAD. You can operate comfortably with a sophisticated button layout.
Compatible with ISM -mounted INLAB sensors. You can manage sensor information such as sensor ID, serial number, calibration, etc.
Dustproof waterproof design of protection grade IP67. In addition, it is designed to be strongly designed to shock, and it has a certain performance in scenes such as outdoors and factories.

Ulasan Produk

Tidak ada ulasan