Mettler Toledo HRC UNV Series Tips 10μL SX 960C/10 RC

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number64-8280-96
Capacity (μL)10 (maximum chip)
Length (mm)46 long tip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a general-purpose type chip that drains well and is basically compatible with other manufacturers. A hinge rack type that can be opened and closed with one hand. Sterilized
Feature
It is a general -purpose type chip that has good liquid running and is basically suitable for other companies' manufacturers. It is a hinge rack type that can be opened and closed with one hand.
sterilized

Ulasan Produk

Tidak ada ulasan