DJI Mavic 2 Enterprise Flight Battery (Baterai Kamera)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Capacity (mAH)3850
Voltage (V)15.4
Max. Charging Voltage (V)17.6
Battery TypeLiPo
Energy (Wh)59.29
Charging Time (mins)90
Heating MethodsManual Heating, Auto Heating
Maximum Charging Power (W)80
Maximum Heater Power (W)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3850mAh / 59.29Wh Capacity
Provides up to 31 Minutes of Flight Time
Four-Cell, High-Capacity LiPo Battery
Built-In Battery Management System
Multiple Intelligent Battery Protections
Self-Heating for Frigid Temperatures
Use
Compatibility: DJI Mavic 2 Enterprise DJI Mavic 2 Enterprise Dual DJI Mavic 2 Enterprise Advanced DJI Mavic 2 Enterprise Smart Controller DJI Mavic 2 Enterprise Dual Smart Controller DJI Mavic 2 Pro DJI Mavic 2 Zoom DJI Mavic 2 Pro Smart Controller DJI Mavic 2 Zoom Smart Controller

Ulasan Produk

Tidak ada ulasan

Halaman Terkait