MAHR MarTest Dial Test Indicator (Alat Ukur Ketebalan)

Sebelum PPN:
Rp8.599.900 - Rp9.399.900
Spesifikasi
Repeatability fw (inch)0.00012
Measuring Range Inches±0.030
Total Deviation Range fges (inch)0.0005
Deviation Range fe (inch)0.0004
Scale Diameter (inch)1.5
Dial ColorGreen
Figur on Dial Face15-0-15
Measuring Force (N)0.15
Measuring Value Hysteresis fu (inch)0.0002
Partial Measuring Range ft (inch)0.0002
Pointer Rotation (inch)0.03
Stylus Length (mm)14.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Exclude Calibration Certificate
Feature
Movement bearings are jeweled with 8 precious stones
High contrast dial face is sealed with an O-Ring
Satin chrome finished housing with 3 integrated dovetails
Shockproofed mechanism
Anti magnetic version
Automatic matching to sensing direction, thus ensuring error-free reading
Double lever supported in ball bearings, overload protection provided by slip clutch
Contact point with carbide ball
Use
Measurement of concentricity; alignment; parallelism and flatness Centering of bores and shafts Parallel or perpendicular alignment of work pieces

Ulasan Produk

Tidak ada ulasan