Ruijie Wi-Fi 6 AX3000 Indoor AP

Sebelum PPN:
Rp9.199.900
Spesifikasi
Antenna TypeBuilt-in Omnidirectional Antennas
BluetoothBluetooth 5.1
Data Rate (Combined Peak Data Rate)2.4GHz + 5GHz, 2.976Gbps
Dimensions (WxDxH) (mm)220x220x49
External Power SupplyNo
Fixed Service Ports1 x 10/100/1000BASE-T port; 1 x 2.5GE SFP/RJ45 combo port
IP RatingIP41
Input Power Supply (V/A)48/0.6 DC (PoE (802.3af))
Maximum Power Consumption (W)12.95
MountingWall/Ceiling-mount
Operating Temperature (°C)-10 to +50
Radio Design (Dual-Radio)2.4GHz (2x2), 5GHz (2x2); up to 4 spatial streams
Wireless Protocols802.11a/b/g/n/ac/ax

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 2.5 Gbps SFP Port, Multi-Gigabit Networking
- Next-generation AX3000 chip, supporting 160 MHz 2.976 Gbps
- Next-generation Wi-Fi 6 technology, higher concurrency, lower latency
- Unified cloud management, intelligent tuning, easy O&M
Use
Indoor scenarios for higher education, government, general education, finance, and business sectors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait