Ruijie 12-Port Multi-GE PoE Switch with Cloud Management
#Grup produk P110936473
Spesifikasi
| ARP Table Size | 16000 |
|---|---|
| Altitude (m) | 0 to 5000 |
| BootROM (MB) | 16 (storing boot software for 1+1 boot redundancy) |
| CPU | Dual-core CPU, with a clock speed up to 1.25 GHz |
| Conformal Coating | Conformal coating supported (key components only) |
| Fixed Management Port | 1 x RJ45 console port; 1 x RJ45 MGMT port |
| Fixed Service Ports | 12 x 100/1000/2.5G/5G/10GBASE-T ports, supporting PoE/PoE+/PoE++ 4 x 10GE/25GE SFP28 ports |
| Flash Memory (GB) | 1 (storing boot software for 1+1 boot redundancy) |
| Humidity (%RH) | Operating Humidity = 10 to 90 (non-condensing); Storage Humidity = 5 to 95 (non-condensing) |
| MAC Address Table Size | 32768 |
| Mean Time Between Failure (hour) | 194297 |
| Memory (GB) | 1 |
| Packet Forwarding Rate (Mpps) | 327 |
| Rack Height (RU) | 1 |
| Switch Buffer (MB) | 4 |
| Switching Capacity (Gbps) | 440 |
| Temperature (°C) | Operating Temperature=0 to 45; Storage Temperature =-40 to +70 |
| USB | 1 x USB port |
| Unit Dimensions (WxDxH) (mm) | 442x220x43.6 |
| fan | 2 (Fixed) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- 12 x 100/1000/2.5G/5G/10GBASE-T ports for access, 4 x 10GE/25GE SFP28 ports for uplink, meeting high-bandwidth campus network demands-
-
- Hardware-level multi-protection, ensuring service continuity
- VSU, realizing flexible networking and high performance
- Network security policies and real-time monitoring, enhancing network robustness
- Intelligent speed regulation and auto sleeping, reducing energy consumption and noise
- Diverse network management modes, enabling simple maintenance
Use
Delivering fast hardware processing and good operation experience, and satisfying requirements on high speed, security, and intelligence for enterprise campus networks.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
