Ruijie 10 Ports Multi-Gigabit Layer 3 Managed Switch with 8 PoE++ Ports, 2 SFP+ Uplink Ports

Sebelum PPN:
Rp11.999.900
Spesifikasi
CertificationCE
Dimensions (WxDxH) (mm)442x313x175
Forwarding Rate (Mpps)360
Layer TypeLayer 3
MTBF> 400000
Mac Address Table32000
Max. VLANs4094
Port Surge (kV)6
Switching Capacity (Gbps)480
fan1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 2.5 Gbps ports smash the gigabit barrier and unlock the full potential of WiFi 6 APs.
- 802.3bt/at/af-compliant PoE++ ports with a total power supply of 370W.
- IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication.
- Lifetime management on Ruijie Cloud at anytime anywhere.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait