WOKIN Non-Contact AC Voltage Detector

Sebelum PPN:
Rp169.900
Spesifikasi
AC Voltage Range (V)12-1000
Alarm ModeSound and light
Battery Type2x1.5V AAA (Not included)
Flash LightWhite
Frequency (Hz)50/60
NVC Sensitivityautomatic selection of 3 kinds of sensitivity (high, medium and low)
NVC Sensitivity Indication3 kinds of frequency, sound and LED alarmed
Probe ShapeProlate
Size (mm)156x29x24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CE approval
- Manufactured according to CAT III standard
- With auto power-off function
- With Low-battery indication
- Packing: color box

Ulasan Produk

Tidak ada ulasan