Dekko Multimeter Smart Digital Auto Function Multitester (Multitester)

Sebelum PPN:
Rp309.900
Spesifikasi
AC Current (A)10
AC Voltage (V)2, 20, 200, 600
Automatic Power Off Time (minute)about 15 (when no signal)
Battery Type2 AAA battery (3.7V / 200mA rechargeable battery)
Battery Under-Voltage IndicationLCD Display
DC Current (A)10
DC Voltage (V)2, 20, 200, 600
Max. Voltage Allowed Between the Measuring Terminal and Ground (V)600 AC
Over Range DisplayOL' or '-OL'.
Polarity IndicationAutomatic Indication, '-' Indicates Negative Polarity
Power (V)1.5
Resistance200Ω, 2kΩ, 20kΩ, 200kΩ, 2MΩ, 20MΩ
Sampling Time (time/s)about 3
Size (mm)132x67x29
Storage Temperature (°C)-10 to 50
Working Height (m)Max. 2000
Working Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Manual range. CAT II 600V
- Full range overloaded protection
- Circuit On/Off Test

Ulasan Produk

Tidak ada ulasan

Halaman Terkait