Dekko Multimeter Dual Smart True RMS + Thermometer (Multitester)

Sebelum PPN:
Rp769.900
Spesifikasi
Automatic Power Off Time (minute)about 15 (when no signal)
Battery Under-Voltage IndicationLCD Display
Capacitance60.00nF, 600.0nF, 6.000μF, 60.00μF, 600.0μF, 6.000mF, 60.00mF
Dimensions (LxWxH) (mm)150x42x20
Diode Test Resolution (V)0.001
Frequency10Hz, 100Hz, 1kHz
Max. Display Value (digits)5999
Max. Voltage Allowed Between the Measuring Terminal and Ground (V)400 DC or 400 AC
Monitor6000counts LCD monitor
Over Range DisplayOL' or '-OL'
Polarity IndicationAutomatic Indication, Indicates Negative Polarity
Power SupplyDC 3V/1.5V AAA battery
Resistance600Ω, 6kΩ, 60kΩ, 600kΩ, 6MΩ, 20MΩ
Sampling Time (time/s)about 3
Storage Temperature (°C)-10 to 50 (without battery)
Temperature coefficientless than 0.1 X accuracy
Voltage (V)6, 60, 400 (AC); 6, 60, 400 (DC)
Voltage Indicator Alert & Live Wall MeasurementLow , Middle, High
Working Height (m)Max. 2000
Working Temperature (°C)18 to 28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Auto range
- Full range overloaded protection
- Circuit On/Off Test
- Temperature Test

Ulasan Produk

Tidak ada ulasan

Halaman Terkait