Sebelum PPN:
Rp1.699.900 - Rp4.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Certifications | BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL |
|---|---|
| Dimensions (LxWxH) (mm) | 80.15x22.15x2.38 |
| Form Factor | M.2 2280 |
| Interface | PCIe Gen3 x4, NVMe v1.3 |
| Non-Operating Temperature (°C) | -40 to 85 |
| Operating Temperature (°C) | 0 to 70 |
| Sequential Read Performance (Mb/s) | 2400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WD Green SN350 NVMe SSD can revitalize your old computer for daily use. Whether you're in class, shopping, chatting or surfing, this drive can wo
Keep Your Computer, Improve Its Performance With a WD Green SN350 NVME SSD
The WD Green SN350 NVMe SSD can revitalize your old computer for daily use. Whether you're in class, shopping, chatting or surfing, this drive can work up to four times faster2 than SATA drives. Because they have no moving parts, solid state hard drives offer a shock-resistant design to help protect your important data against accidental bumps and drops. The slim M.2 2280 form factor allows for a quick and easy upgrade for any computer with an NVMe slot. Plus, with the downloadable Western Digital SSD Dashboard you can also monitor the health of your drive for added peace of mind.
- NVMe Power is Now Within Reach
Experience fast performance with cost-effective NVMe technology that outperforms traditional SATA drives.
- Help Protect Your Data
Because there are no moving parts, solid-state drives help to protect your data against day-to-day bumps or drops.
- A Quick Upgrade
Upgrading your system is simple with the slim M.2 2280 form factor. All you need is an NVMe slot and about 10 minutes to unlock 250GB –2TB of SSD storage.
- Monitor Your Drive's Health
The Western Digital SSD Dashboard is free, downloadable software that monitors current performance, space availability, temperature and more to help ensure peak performance.
- More Room for What's Important
The WD Green SN350 NVMe SSD offers several choices of capacities up to 2TB1.
- Be Confident in Your Choice
Western Digital is a name you can trust. You can rest assured in your choice of a WD Green SN350 NVMe SSD.
Keep Your Computer, Improve Its Performance With a WD Green SN350 NVME SSD
The WD Green SN350 NVMe SSD can revitalize your old computer for daily use. Whether you're in class, shopping, chatting or surfing, this drive can work up to four times faster2 than SATA drives. Because they have no moving parts, solid state hard drives offer a shock-resistant design to help protect your important data against accidental bumps and drops. The slim M.2 2280 form factor allows for a quick and easy upgrade for any computer with an NVMe slot. Plus, with the downloadable Western Digital SSD Dashboard you can also monitor the health of your drive for added peace of mind.
- NVMe Power is Now Within Reach
Experience fast performance with cost-effective NVMe technology that outperforms traditional SATA drives.
- Help Protect Your Data
Because there are no moving parts, solid-state drives help to protect your data against day-to-day bumps or drops.
- A Quick Upgrade
Upgrading your system is simple with the slim M.2 2280 form factor. All you need is an NVMe slot and about 10 minutes to unlock 250GB –2TB of SSD storage.
- Monitor Your Drive's Health
The Western Digital SSD Dashboard is free, downloadable software that monitors current performance, space availability, temperature and more to help ensure peak performance.
- More Room for What's Important
The WD Green SN350 NVMe SSD offers several choices of capacities up to 2TB1.
- Be Confident in Your Choice
Western Digital is a name you can trust. You can rest assured in your choice of a WD Green SN350 NVMe SSD.
Feature
- Endurance of up to 100TBW- Fast NVMe performance for daily computing needs
- SSDs offer shock-resistance against accidental bumps and drops
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
