Sebelum PPN:
Rp16.999.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Certifications | FCC, UL, TUV, KC, RCM, BSMI, VCCI, Morocco, CE, UKCA , CB-Scheme |
|---|---|
| Dimensions (LxWxH) (mm) | 100.08x69.85x7.11 |
| Form Factor (inch) | 2.5 |
| Interface | SATA |
| Non-Operating Temperature (°C) | -55 to 85 |
| Operating Temperature (°C) | 0 to 70 |
| Random Read | 87K IOPS |
| Random Write | 83K IOPS |
| Sequential Read Performance (Mb/s) | 560 |
| Sequential Write Performance (Mb/s) | 520 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Boost your SSD NAS system's performance and responsiveness with the WD Red SA500 NAS SATA SSD. Your NAS system is always on, making a reliable drive
The Power of Red Comes to SSD
Boost your SSD NAS system's performance and responsiveness with the WD Red SA500 NAS SATA SSD. Your NAS system is always on, making a reliable drive essential. Unlike standard NAS SSDs, WD Red NAS SATA SSDs are specifically designed and tested for 24/7 usage.
- Supercharge your NAS
Durability together with efficient caching of big files make the WD Red SA500 NAS SATA SSD ideal for OLTP databases, multi-user environments, photo rendering, 4K and 8K video editing and other demanding applications.
- Access big files fast
WD Red SA500 500 GB SSD 2.5 inch SSD storage is optimized for caching in NAS systems to rapidly access your most frequently used content.
- Give it your tough workloads
WD Red SSD's superior endurance can handle the heavy read and write loads demanded by NAS, giving you the reliability you need in a 24/7 environment.
- Work more efficiently
Purpose-built for NAS with proven Western Digital 3D NAND, the WD Red NAS Solid State Drive delivers maximum SATA performance to boost your productivity and effectiveness at home or in the office.
- Use it for your demanding applications
The drive reduces latency and improves responsiveness for OLTP databases, multi-user environments, photo rendering, 4K and 8K video editing, and more.
- Build with flexibility
Customize your NAS to meet your most demanding storage needs with capacities ranging from 500GB up to 4TB1.
The Power of Red Comes to SSD
Boost your SSD NAS system's performance and responsiveness with the WD Red SA500 NAS SATA SSD. Your NAS system is always on, making a reliable drive essential. Unlike standard NAS SSDs, WD Red NAS SATA SSDs are specifically designed and tested for 24/7 usage.
- Supercharge your NAS
Durability together with efficient caching of big files make the WD Red SA500 NAS SATA SSD ideal for OLTP databases, multi-user environments, photo rendering, 4K and 8K video editing and other demanding applications.
- Access big files fast
WD Red SA500 500 GB SSD 2.5 inch SSD storage is optimized for caching in NAS systems to rapidly access your most frequently used content.
- Give it your tough workloads
WD Red SSD's superior endurance can handle the heavy read and write loads demanded by NAS, giving you the reliability you need in a 24/7 environment.
- Work more efficiently
Purpose-built for NAS with proven Western Digital 3D NAND, the WD Red NAS Solid State Drive delivers maximum SATA performance to boost your productivity and effectiveness at home or in the office.
- Use it for your demanding applications
The drive reduces latency and improves responsiveness for OLTP databases, multi-user environments, photo rendering, 4K and 8K video editing, and more.
- Build with flexibility
Customize your NAS to meet your most demanding storage needs with capacities ranging from 500GB up to 4TB1.
Feature
- Endurance of up to 2500TBW- Ideal for caching in NAS systems to rapidly access your most frequently used files
- Reduces latency and improves responsiveness for OLTP databases, multi-user environments, photo rendering, 4K and 8K video editing, and more
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
