Sebelum PPN:
Rp1.699.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Certifications | FCC, UL, TUV, KC, BSMI, VCCI, CE, Morocco, RCM, UKCA |
|---|---|
| Dimensions (LxWxH) (mm) | 100.5x69.85x7 |
| Form Factor (inch) | 2.5 |
| Interface | SATA |
| Non-Operating Temperature (°C) | -55 to 85 |
| Operating Temperature (°C) | 0 to 70 |
| Sequential Read Performance (Mb/s) | 545 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For fast performance and reliability, WD Green SSDs boost the everyday computing experience in your desktop or laptop PC.
Get an Enhanced SATA SSD Drive for your Everyday Computing Needs
For fast performance and reliability, WD Green SSDs boost the everyday computing experience in your desktop or laptop PC.
- Improved Performance for Everyday Computing
With the performance boost from a WD Green SSD drive for your desktop, you can browse the web, play a game, or simply start your system in a flash.
- Solid State Dependability
Lightweight and shock resistant, WD Green SSDs use no moving parts and help keep your data safe from loss in the case of accidental bumps and drops.
- Less Power. More Play.
WD Green SSDs are among the lowest power consuming drives in the industry. And with less power used, your laptop runs longer.
- An Easy Upgrade For Your PC
Compatible with most desktop and laptop PCs, WD Green SSDs are available in 2.5" / 7mm and M.2 2280 models for simple, worry-free upgrading.
- Downloadable WD SSD Dashboard And Acronis Software
Monitor your drive's health with the free, downloadable WD SSD Dashboard and clone drives with Acronis True Image WD Edition software.
- Be Confident in Your Choice
Every WD Green SSD includes, you can confidently trust WD for all your data needs.
Get an Enhanced SATA SSD Drive for your Everyday Computing Needs
For fast performance and reliability, WD Green SSDs boost the everyday computing experience in your desktop or laptop PC.
- Improved Performance for Everyday Computing
With the performance boost from a WD Green SSD drive for your desktop, you can browse the web, play a game, or simply start your system in a flash.
- Solid State Dependability
Lightweight and shock resistant, WD Green SSDs use no moving parts and help keep your data safe from loss in the case of accidental bumps and drops.
- Less Power. More Play.
WD Green SSDs are among the lowest power consuming drives in the industry. And with less power used, your laptop runs longer.
- An Easy Upgrade For Your PC
Compatible with most desktop and laptop PCs, WD Green SSDs are available in 2.5" / 7mm and M.2 2280 models for simple, worry-free upgrading.
- Downloadable WD SSD Dashboard And Acronis Software
Monitor your drive's health with the free, downloadable WD SSD Dashboard and clone drives with Acronis True Image WD Edition software.
- Be Confident in Your Choice
Every WD Green SSD includes, you can confidently trust WD for all your data needs.
Feature
- Reliability up to 1M hours MTTF- Improved performance for everyday computing
- An easy upgrade for your PC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
