Sebelum PPN:
Rp45.999.900 - Rp84.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Power |
|---|---|
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA 6Gb/s, 3Gb/s hard disk drives, 2.5-inch SATA 6Gb/s, 3Gb/s solid state drives You can only use one disk type (HDD or SSD) in a RAID group. |
| Host Interface | 2x SFF-8644 1x2 (in, out) |
| JBOD Connection Interface | PCIe |
| Operating Temperature (°C) | 0 to 40 |
| Relative Humidity (%RH) | 5-95 non-condensing, wet bulb: 27˚C (80.6˚F) |
| Storage Temperature (°C) | -20 to 70 |
| System Warning | Buzzer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TL-R1200PES-RP
PCIe Interface 12-bay JBOD, supporting SATA drives, for petabyte-scale expansion designed specifically for QNAP NAS
The TL-R1200PES-RP TL PCIe interface JBOD storage enclosure allows you to expand the storage capacity of a QuTS hero or QTS NAS by using SATA hard drives. Providing large data capacity and fast transfer speed, the TL-R1200PES-RP is the ideal solution for archiving/backing up virtualization applications, surveillance recordings, large data, and multimedia.
Actual number of expansion units may depend on the host NAS.
Note:
• The host QNAP NAS requires QuTS hero h5.1.2 / QTS 5.1.2 (or later) and updating to specific BIOS versions per each model.
• Supported maximum pool sizes: 2.0 PB for QuTS hero NAS; 308 TB for QTS NAS.
• Users can purchase the optional RAIL-S01 short rail kit to deploy the TL-R1200PES-RP in a 19-inch rack following the ANSI/EIA-RS-310-D standard.
PCIe Interface 12-bay JBOD, supporting SATA drives, for petabyte-scale expansion designed specifically for QNAP NAS
The TL-R1200PES-RP TL PCIe interface JBOD storage enclosure allows you to expand the storage capacity of a QuTS hero or QTS NAS by using SATA hard drives. Providing large data capacity and fast transfer speed, the TL-R1200PES-RP is the ideal solution for archiving/backing up virtualization applications, surveillance recordings, large data, and multimedia.
Actual number of expansion units may depend on the host NAS.
Note:
• The host QNAP NAS requires QuTS hero h5.1.2 / QTS 5.1.2 (or later) and updating to specific BIOS versions per each model.
• Supported maximum pool sizes: 2.0 PB for QuTS hero NAS; 308 TB for QTS NAS.
• Users can purchase the optional RAIL-S01 short rail kit to deploy the TL-R1200PES-RP in a 19-inch rack following the ANSI/EIA-RS-310-D standard.
Feature
- 2.0 PB capacityExpand up to 2.0 PB capacity1 for QuTS hero NAS, by connecting twelve expansion enclosures (up to 144 hard drives in total).
- Economy
The TL-R1200PES-RP supports SATA hard drives, which are common, budget-friendly, and available with large capacities.
- Up to 64 Gb/s
The TL-R1200PES-RP features PCIe Gen 3 x8, providing up to 64 Gb/s data transfer speed. Note: Actual transfer speeds depend on the host NAS's PCIe slot and the storage units used.
- Easy setup
Just connect your TL-R1200PES-RP to the host NAS to expand NAS capacity. RAID re-building on the host NAS is not required, and setup is finished within a few minutes.
- Host-based power management
The TL-R1200PES-RP power on/off is linked with the host NAS.
- Redundant power supply
Ensures service continuity with stable and reliable power supplies.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
