Asustor NAS Lockerstor 4 Gen2

Sebelum PPN:
Rp47.999.900
Spesifikasi
CPU Architecturex64 64-bit
CPU FrequencyQuad-Core 2.0GHz (burst up 2.90GHz)
CPU ModelIntel Celeron N5105
Compatible Drive Type3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe
Expansion2x USB 3.2 Gen 2 (10Gbps)
Flash Memory (GB)8 eMMC
Humidity (%RH)5 to 95
Input Power Voltage (V)100 to 240 AC
Maximum Drive Bays with Expansion Unit12
Maximum Internal Raw Capacity (TB)72 (18 HDD x4, Capacity may vary by RAID types)
Maximum Raw Capacity with Expansion Units (TB)240 (20 HDD x12, Capacity may vary by RAID types)
Memory (GB)4 SO-DIMM DDR4
Memory Expandable up to (GB)16 (2x 8)
Network2x 2.5 Gigabit Ethernet (2.5G/1G/100M)
Operating Temperature (°C)0~40
Power Consumption (W)35 (Operation); 17.3 (Disk Hibernation); 0.88 (Sleep Mode)
Power Supply Unit / Adapter (W)90 x1
Size (HxWxD) (mm)185.5x170x230
Storage Temperature (°C)-20~70
System Fan1x 120mm Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Quad-Core 10 nm Intel Celeron N5105 CPU - 31% more performance over Gemini Lake
- Superfast 2.5-Gigabit Ethernet ports
- Flexible PCIe slot for 10GbE NICs or M.2 SSDs
- Supports PCIe 3.0 SSDs for up to twice the performance of PCIe 2.0.
- Uses DDR4-2933 with 40% more performance
- USB 3.2 Gen2 ports-10Gbps speed
- Enjoy, download, upload and stream content with 4K transcoding
- Increased ventilation for SSDs
- Supports Wake on LAN and Wake on WAN

Ulasan Produk

Tidak ada ulasan