Asustor NAS Flashstor 6-Bay

Sebelum PPN:
Rp35.999.900
Spesifikasi
CPU Architecturex64 64-bit
CPU FrequencyQuad-Core 2.0GHz (burst up 2.90GHz)
CPU ModelIntel Celeron N5105
Compatible Drive TypeM.2 2280 NVMe; Heatsinks for compatible NAS devices may be purchased separately if needed
Expansion2x USB 3.2 Gen 2 (10Gbps); 2 x USB 2.0
Flash Memory (GB)8 eMMC
Humidity (%RH)5 to 95
Input Power Voltage (V)100 to 240 AC
Maximum Drive Bays with Expansion Unit8
Maximum Internal Raw Capacity (TB)108 (18 HDD x6, Capacity may vary by RAID types)
Maximum Raw Capacity with Expansion Units (TB)280 (20 HDD x14, Capacity may vary by RAID types)
Memory (GB)4 SO-DIMM DDR4
Memory Expandable up to (GB)16 (2x 8)
Network2x 2.5 Gigabit Ethernet (2.5G/1G/100M)
Operating Temperature (°C)0~40
Power Consumption (W)18.2 (Operation); 0.83 (Sleep Mode)
Power Supply Unit / Adapter (W)65 x1
Size (HxWxD) (mm)48.3x308.26x193
Storage Temperature (°C)-20~70
System Fan1x 80mm Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Quad-Core 10 nm Intel Celeron N5105 CPU
- 6x M.2 NVMe slots
- Dual Superfast 2.5-Gigabit Ethernet ports
- 4 GB of fast and efficient DDR4-2933 RAM
- Dual USB 3.2 Gen 2
- HDMI 2.0b
- S/PDIF output for amazing sound quality
- Smooth 4K hardware transcoding
- Supports Wake on WAN and Wake on LAN

Ulasan Produk

Tidak ada ulasan