Asustor NAS Drivestor 2 Pro

Sebelum PPN:
Rp19.999.900
Spesifikasi
CPU ArchitectureARM64 64-bit
CPU FrequencyQuad-Core 1.7GHz
CPU ModelRealtek RTD1619B
Compatible Drive Type3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD
Expansion3x USB 3.2 Gen 1
Flash Memory (GB)8 eMMC
Humidity (%RH)5 to 95
Input Power Voltage (V)100 to 240 AC
Maximum Drive Bays with Expansion Unit14
Maximum Internal Raw Capacity (TB)36 (18 HDD x2, Capacity may vary by RAID types)
Maximum Raw Capacity with Expansion Units (TB)280 (20 HDD x14, Capacity may vary by RAID types)
Memory (GB)2 DDR4
Memory Expandable up to (GB)not expandable
Network1x 2.5 Gigabit Ethernet (2.5G/1G/100M)
Operating Temperature (°C)0~40
Power Consumption (W)13.1 (Operation) 4.5 (Disk Hibernation);
Power Supply Unit / Adapter (W)65 x1
Size (HxWxD) (mm)170x114x230
Storage Temperature (°C)-20~70
System Fan1x 70mm Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with Realtek RTD1619B 1.7GHz quad-core processor
- Superfast 2.5-Gigabit Ethernet
- 2 GB DDR4 RAM
- Upgraded powerful internal display, smooth transcoding of 4K videos
- Supports Wake on LAN and Wake on WAN
- Btrfs/iSCSI Snapshots
- Tool-free installation

Ulasan Produk

Tidak ada ulasan