Asustor NAS Drivestor 2 Lite

Sebelum PPN:
Rp12.999.900
Spesifikasi
CPU ArchitectureARM64 64-bit
CPU FrequencyQuad-Core 1.7GHz
CPU ModelRealtek RTD1619B
Compatible Drive Type3.5\" SATA HDD
Expansion1x USB 3.2 Gen 1 1 x USB 2.0
Flash Memory (GB)8 eMMC
Humidity (%RH)5 to 95
Input Power Voltage (V)100 to 240 AC
Maximum Drive Bays with Expansion Unit6
Maximum Internal Raw Capacity (TB)36 (18 HDD x2, Capacity may vary by RAID types)
Maximum Raw Capacity with Expansion Units (TB)120 (20 HDD x6, Capacity may vary by RAID types)
Memory (GB)1 DDR4
Memory Expandable up to (GB)not expandable
Network1x Gigabit Ethernet (1G/100M)
Operating Temperature (°C)0~40
Power Consumption (W)11.7 (Operation) 3.1 (Disk Hibernation);
Power Supply Unit / Adapter (W)65 x1
Size (HxWxD) (mm)165x102x218
Storage Temperature (°C)-20~70
System Fan1x 70mm Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with Realtek RTD1619B 1.7GHz quad-core processor
- 1 GB DDR4 RAM
- Enjoy, download, upload and stream content with 4K transcoding.
- Supports Wake on LAN (WOL)
- Btrfs/iSCSI Snapshots
- Tool-free installation

Ulasan Produk

Tidak ada ulasan